Shop All Boat Motors & Parts
Minn Kota
Terrova 55 Trolling Motor w/Wireless Remote, Dual Spectrum CHIRP, 12V, 55LB, 45 in.
Mfr # 1358355
Zoro # G311108249
Free Shipping & Returns
$1,995.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1358355
- Zoro # G311108249
- UPC # 29402050611
- Country of Origin United States
- Category Boat Motors & Parts
Description
Terrova 55 Trolling Motor with Wireless Remote - Dual Spectrum CHIRP - 12V - 55LB - 45'' What makes Terrova so popular? How about unlocking more boat control than ever before? Start with Minn Kota's most advanced GPS trolling system, including Spot-Loc? Top it off with all the thrust you need to take on any water and an effortless stow and deploy. That's what makes this workhorse one of the most trusted, most capable, and most proven motors on the water.Advanced GPS Trolling SystemThe most-trusted navigation system in fishing. Terrova uses GPS to control your trolling motor with unrivaled features that keep you on the fish. Set spot locks, record paths, control speed and steering, and more. Minn Kota makes boat positioning and control automatic, and you can take command from the easy-to-read LCD screen of Terrova's wireless remote.Spot-Lock with JogSpot-Lock will hold you in place with unparalleled GPS accuracy. Available on GPS systems that are pre-installed, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction. Activate Spot-Lock from the wireless remote or Humminbird fish finder.AutoPilot Automatically navigate your boat in any direction you choose. Just point the head of your trolling motor in the direction you want to travel, activate AutoPilot , and your trolling motor will keep you on that heading automatically, even correcting for wind, waves and current.Push-to-Test Battery MeterPress a button on the trolling motor head to get an instant status of how much battery life you have left.Digital Maximizer Provides up to 5 times longer run time on a single battery charge. These variable speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Weedless Wedge 2 PropWith swept-back flared blades to power through anything without battery-draining chopping and hacking, the Weedless Wedge 2 is one of the most trusted props in fishing.Indestructible Composite Shaft - Guaranteed for LifeAt th
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L (371PTC-8-8)
- LUBRIMATIC Funnel, 24 oz., Tin, Silver (75-010)
- KEN-TOOL Single-End Curved Tire Spoon, 30" (33023)
- MINN KOTA Deckhand 40 Remote Switch (1810150)
- MINN KOTA Ultrex 112 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 36V, 112LB, 52 in. (1368896)
- MINN KOTA Minn Kota 1810455 Talon Shallow Water Anchor - 12', White (1810455)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 60 in. (1363786)
- MINN KOTA Minn Kota 1355970 Edge Trolling Motor with Foot Control and Latch Door - 70 lbs., 24V, 45" Shaft (1355970)
- MINN KOTA Ultrex 80 Trolling Motor w/Micro Remote, MEGA Down Imaging, 24V, 80LB, 45 in. (1368892)
- TACO MARINE Stainless Steel Table Base w/Locking Pin (F16-0006L)
- Minn Kota Boat Motors & Parts