Minn Kota

Terrova 112 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 36V, 112LB, 72 in.


product price: $3,045.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Terrova 112 Trolling Motor with Wireless Remote - MEGA Down Imaging - 36V - 112LB - 72'' What makes Terrova so popular? How about unlocking more boat control than ever before? Start with Minn Kota's most advanced GPS trolling system, including Spot-Loc? Top it off with all the thrust you need to take on any water and an effortless stow and deploy. That's what makes this workhorse one of the most trusted, most capable, and most proven motors on the water.Advanced GPS Trolling SystemThe most-trusted navigation system in fishing. Terrova uses GPS to control your trolling motor with unrivaled features that keep you on the fish. Set spot locks, record paths, control speed and steering, and more. Minn Kota makes boat positioning and control automatic, and you can take command from the easy-to-read LCD screen of Terrova's wireless remote.Spot-Lock with JogSpot-Lock will hold you in place with unparalleled GPS accuracy. Available on GPS systems that are pre-installed, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included heading sensor, you can use Jog to move your Spot-Lock location five feet in any direction. Activate Spot-Lock from the wireless remote or Humminbird fish finder.AutoPilot Automatically navigate your boat in any direction you choose. Just point the head of your trolling motor in the direction you want to travel, activate AutoPilot , and your trolling motor will keep you on that heading automatically, even correcting for wind, waves and current.Push-to-Test Battery MeterPress a button on the trolling motor head to get an instant status of how much battery life you have left.Digital Maximizer Provides up to 5 times longer run time on a single battery charge. These variable speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Weedless Wedge 2 PropWith swept-back flared blades to power through anything without battery-draining chopping and hacking, the Weedless Wedge 2 is one of the most trusted props in fishing.Indestructible Composite Shaft - Guaranteed for LifeAt th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.