Shop All Boat Anchors & Equipment
Minn Kota
Talon 12' White Bt
Mfr # 1810455
Zoro # G6852807
product price: $2,199.99
/ea
Free Shipping & Returns
$2,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1810455
- Zoro # G6852807
- UPC # 29402046195
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
TALON , Shallow Water Anchor, Talon Down. Game On. Introducing the all-new Talon shallow water anchor. Multiple anchoring modes, and control from the bow, transom, console, remote or mobile app. Unlock more water, and never miss another fish. Only with Talon,Unlock the Water , Talon is built to help you control more water and catch more fish. From the second you hit the button to the moment you' re ready to move, Talon locks in and doesn' t let go, Built-In Work Light , Lets you tie lines and work from the transom any time of day - or night. Includes blue and white light color options with three brightness settings,Control from Anywhere , With more control options than ever before, you can Talon down from anywhere on the boat, Wireless remotes let you control everything on Talon from anywhere in the boat, for up to two Talons, separately or together, Wireless Foot Switch , Optional foot Switch offers full, wireless control of Talon from the bow,Mobile App , Get quick command of Talon and fast software updates right from your mobile device,User-Selectable Anchoring Modes , Choose between multiple modes to ensure the right hold and fast, easy anchor retraction, Fast, Vertical Deployment , Talon s patented, sequential vertical deployment is quicker, and quieter than the competition, while staying out of your way,Twice the Force , Talon deploys with twice the anchoring force of the competition, so you can hold in any spot,Auto Up/Down , Makes lowering and raising Talon as easy as using a car s automatic windows.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Cartridge Aerator 750 GPH 90Intake - 12V (38703)
- SPEC-D TUNING 93-97 Ford Ranger Altezza Tail Light Smoke (LT-RAN93G-TM)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7360 (7360)
- RACE SPORT Terminator Series 9006 Fanless Led Conversion Headlight Kit (9006TLED)
- MINN KOTA Minn Kota Talon Universal Modular Adapter Bracket - Sandwich Style - S (1810303)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Black w/Black Motor (1810462)
- MINN KOTA Raptor Shallow Water Anchor w/Active Anchoring, 10', Silver (1810633)
- MINN KOTA Minn Kota Talon Pontoon Edge Mount Kit (1810225)
- MINN KOTA Talon Tilt Bracket 10/12Ft (1810222)
- MINN KOTA Raptor Jack Plate Adapter Bracket, Port, 2 in. Setback, 4 in. Rise, Black (1810361)
- EXTREME MAX Extreme Max 3005.5036 BoatTector Sailboat Fender Hangers, Value 2-Pack - White (3005.5036)
- Minn Kota Boat Anchors & Equipment