Shop All Boat Anchors & Equipment
Minn Kota
Shallow Water Anchor with Active Anchoring, 10', Black
Mfr # 1810630
Zoro # G200627943
product price: $1,999.99
/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1810630
- Zoro # G200627943
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Raptor keeps working to hold you more reliably than any other anchor, especially in rough conditions. Designed with increased retraction force, Raptor’s spike pulls free from mud, sand and rock every time. Legendary Minn Kota durability and innovative anchoring technology make Raptor the only hydraulic anchor that can call itself relentless.Auto Bottom Mode: On Active Anchoring enabled models, this anchoring mode automatically senses bottom composition and hardness to deliver the right amount of anchoring force every time; Durable Design: A wider profile, heavy duty reinforced pivot points and extruded aluminum design will keep Raptor on the water in the harshest conditions; Retraction Force: We designed Raptor with increased retraction force to ensure spike removal in all bottom types.; Multiple Control Options: Control Raptor from anywhere on the boat using your choice of options: Wireless Remote, Foot Switch, i-Pilot or i-Pilot Link Remote, Mobile App or right from the Humminbird fish finder.; User-Selectable Anchoring Modes: Separate anchoring modes for Rough Water (heavy wind and chop), Soft Bottom (muddy or silted bottom), standard (normal anchoring), and Auto-Bottom Mode on Active Anchoring equipped models which automatically delivers the ideal anchoring force by sensing bottom hardness; Indestructible Anchoring Spike: Strong and flexible composite anchor spike backed with a lifetime guarantee; Auto Up/Down: Automatically deploy or retract your Raptor with the push of a button; no need to hold the button down; Saltwater-Tough Engineering: Keeps Raptor safe from the corrosive effects of saltwaterModels with Active Anchoring: This revolutionary anchoring technology continuously monitors anchoring force and adjusts to keep you pinned to the bottom.Kit Contains: Raptor (1), Hydraulic unit, (1), Hydraulic oil (1), Wireless remote (2) & mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Black (DOTB06ABK)
- 3M 3M 420 Bondo Fiberglass Resin Repair Kit (7010363201)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Red (19YD87)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- MINN KOTA Raptor Jack Plate Adapter Bracket, Port, 2 in. Setback, 4 in. Rise, Black (1810361)
- MINN KOTA Raptor Universal Sandwich Adapter Bracket, Black (1810372)
- MINN KOTA Raptor 8' Shallow Water Anchor, Silver (1810601)
- MINN KOTA Raptor 10' Shallow Water Anchor w/Active Anchoring, White (1810631)
- MINN KOTA Raptor 8' Shallow Water Anchor, Black (1810600)
- MINN KOTA Talon Tilt Bracket 10/12Ft (1810222)
- TIE DOWN ENGINEERING Tie Down Engineering 86751 Fender Black Plastic Fit 8"-12"Tire (86751)
- Minn Kota Boat Anchors & Equipment