No Product Image Available

Minn Kota

RTA-61 Cable-Steer Quick Release Bracket


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RTA-61 Cable-Steer Quick Release Bracket For quick, easy removal of your cable-steer, bow-mount trolling motor. The extruded aluminum design with side screws provides a quiet and secure locking system. Fits foot control motors with up to a 45in shaft and hand control motors with up to a 52in shaft. They are designed to handle the increased torque of QUEST series motors. Features: Recommended for the higher thrust associated with Ultrex QUEST series motors Allows trolling motors to be quickly removed from and reattached to the boat deck Top and bottom plates slide together and are tightened/secured to one another using dual-locking hardware Solid, anodized aluminum construction Includes both 5/16in and 1/4in stainless steel mounting hardware Brackets can be secured with a padlock not included for additional security Fits 45in shafts and smaller foot-control motors and 52in shafts and smaller hand-control motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.