Shop All Boat Motors & Parts
Minn Kota
RTA-17 Composite Quick Release Bracket
Mfr # 1854017
Zoro # G611108383
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1854017
- Zoro # G611108383
- UPC # 29402022328
- Country of Origin United States
- Category Boat Motors & Parts
Description
RTA-17 Composite Quick Release BracketEasily remove your electric-steer, bow-mount trolling motor. High-yield composite construction is super strong and impervious to corrosion. Low-profile design leaves deck clear when motor is removed. Locking handle with stainless steel pins can be secured with padlock padlock not included, sold separately.NOTE: Not for use with 72'' shaft length motors. Features:Allows trolling motor to be quickly removed from and reattached to boat deckLow-profile design attaches trolling motor to top bracket and drops in over deck-mounted puckComposite construction resistant to rust, corrosion, and discolorationIncludes stainless steel mounting hardware and locking pinLocking handle can be secured with padlock not included for additional securityCompatible with Riptide Ulterra, Riptide Terrova, Riptide ST, Riptide PowerDrive, and Riptide SPNOTE: Not for use with any 112 lbs. thrust motors or any motor with a shaft length of 72'' or longer. Instead use the RTA-54 model.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ICON Wiper Blade -13A (13A)
- LUBRIPLATE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (L1052-060)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- MINN KOTA Minn Kota 1854035 Johnson Outdoors Quick Release (1854035)
- MINN KOTA Minn Kota 1810463 Talon Shallow Water Anchor - 15', Silver/Black (1810463)
- MINN KOTA MKR-20 Trolling Motor Plug (1865107)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 54 in. (1363785)
- MINN KOTA PowerDrive 55 Trolling Motor w/Micro Remote, 12V, 55LB, 54 in. (1358451)
- MINN KOTA RTA-64 Quick Release Bracket (1854064)
- HANDI-MAN MARINE Handi Man Marine B-601B Phillips Pan Head Stainless Steel Screws - #6 X 1/2" (B-601B)
- Minn Kota Boat Motors & Parts