No Product Image Available
Minn Kota

Riptide Terrova QUEST 90/115 Trolling Motor w/Wireless Remote - 24/36V - 90/11


product price: $4,067.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Riptide Terrova QUEST 90/115 Trolling Motor with Wireless Remote - 24/36V - 90/115LBS - 60in - Black Riptide Terrova is the hardest-working first mate you’ll meet. One that doesn’t take breaks and doesn’t know the meaning of the term inday offin. With available shaft lengths up to 100in, Riptide Terrova comes ready to go where other trolling motors won't. The QUEST series of dual 24/36 volt brushless trolling motors were designed for anglers who demand the best from their equipment even in the harshest environments. With a reinforced motor and mount, more advanced GPS functionality than ever, and even an eco mode to extend battery life, Terrova is ready to tackle the elements and feels right at home on bigger boats than ever before. QUEST Series This 24/36V dual-voltage brushless motor has been completely re-imagined from the ground up with updates to mounts, propellers, lift assist systems, drive motors, and software taking the world greatest trolling motors and redesigning them to outperform everything else on the water for years to come. Stow/Deploy Lever Press this lever on the mount, and fall-away ramps will effortlessly slide your trolling motor into the water. When you're ready to move, Auto Park helps the motor stow effortlessly by orienting the lower unit to the perfect stow position automatically. Advanced GPS Trolling System The most trusted navigation system in fishing. Riptide Terrova uses GPS to control your trolling motor with unrivaled features that keep you on the fish. Set Spot-Locks, record paths, control speed and steering, and more. Minn Kota makes boat positioning and controls automatic, and you can take command from the easy-to-read LCD screen of Riptide Terrova's wireless remote. Part of the One-Boat Network Out of the box, Minn Kota motors come standard with everything you need to connect to select Humminbird fish finders, unlocking more advanced navigation features without needing to remember additional adapters or complicated set-up procedures. Spot-Lock with Jog Spot-Lock will hold you in place with unparalleled GPS accuracy. Available on GPS systems that are pre-installed, Spot-Lock gives you the power to stay right on top of any productive fishing spot, without touching your trolling motor. With the included h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.