Shop All Boat Motors & Parts
Minn Kota
Riptide SM RT55/SM/L-D/SC Bow-Mount Trolling Motor, 12V-55lbs-52 in.
Mfr # 1363421
Zoro # G411108491
Free Shipping & Returns
$964.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1363421
- Zoro # G411108491
- UPC # 29402033133
- Country of Origin United States
- Category Boat Motors & Parts
Description
Riptide SMSaltwater Bow MountPrecision maneuverability. Accurate bait presentation. Meticulous speed control. You count on your trolling motor for a lot. And along the way, it has to fight corrosion, run quietly and perform with flawless reliability. Riptide SM is the trusted powerhouse that meets those challenges head on, keeping you in position to make the catch of the day, every day.Riptide SM MountTake to the water with the confidence to power through anything. Tournament-tested, the rugged mount on Riptide SM resists corrosion and performs with flawless reliability. When stowed, the SM mount won't budge, flex or vibrate.Latch & Door DesignLatch & Door models feature non-binding nylon inserts and anti-seize lubricant for a lifetime of trouble-free use. It allows the motor to remove quickly and easily for safe storage.5 SpeedThis motor features five variable speeds fwd, rev.Quick-Lock Cam Depth AdjusterChange depths simply and securely with the Quick-Lock cam adjuster. It makes depth adjustment simple and locks in tight to keep your motor right where you want it.Tilt/Extend TillerGet the best of both worlds on your hand control motor with the new Tilt/Extend Tiller. It can both tilt up to 45 Deg and extend 6'' to fit the way you fish.Push-to-Test Battery Gauge - Riptide SMGet an instant '' state of charge'' with this easy-to-read gauge.Weedless Wedge 2 PropPush weeds away and take on the thick stuff without battery-draining chopping and hacking. Weedless Wedge 2 features swept-back, flared blades for unrelenting, reliable prop performance.Advanced Corrosion ProtectionRiptide motors are impervious to saltwater's corrosive effects, thanks to premium-grade marine alloys and aluminum upper arms. Metals undergo a rigid multi-step cleaning process before being anodized or coated with a special zinc dichromate armor plating. All components are then finished with a durable 5-mil TGIC polyester, powder coat paint. When it's all done, you're left with unequaled corrosion protection.Full Encapsulated ElectronicsMarine-grade urethane fully encapsulates Riptide control boards to protect the electronic circuitry. Also, all electrical connections are sealed with liquid-tight heat shrink tubing to form an impregnable barrier against saltwater.Sac
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kd3032 - 1987-1995 Jeep Wrangler Door Seal Kit (KD3032)
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 (1308-10PK)
- DENT FIX EQUIPMENT PULLERS RELEASE AGENT 2oz BOTTLE F/GLUE (DFAL2)
- DAYCO Auto V-Belt, Industry Number 20A1295 (28510)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 24/36V, (1368901)
- MINN KOTA Minn Kota 1368886 Ultrex Trolling Motor-36V, 112 lbs. 52" Shaft w MEGA Imaging and i-Pilot Link GPS (1368886)
- MINN KOTA Riptide SM 70 L & D Hand Control Sltwtr Trolling Motor, 52" Shaft, 70L (1363425)
- MINN KOTA Minn Kota MKA-32 Quick Release Bracket with Cover (1854060)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, MEGA Down/Side Imaging, 24/36V (1368921)
- MINN KOTA Ulterra QUEST 90/115 Trolling Motor w/Wireless Remote, MEGA Down/Side Imaging, 24 (1358503)
- CDI ELECTRONICS Mercury Trigger (134-6456-18)
- Minn Kota Boat Motors & Parts