Minn Kota

Riptide SF 112/HC/BG Saltwater Trolling Motor, 36V-112lbs-62 in.


product price: $1,860.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Riptide SF Saltwater Trolling MotorBow MountHand ControlOne glance at that exposed extruded aluminum arm and you'll know this is the ultimate weapon in saltwater: Riptide SF. It features up to 112lbs of thrust and a Mono-Arm Design to help you push through anything and everything. So when the battle against saltwater begins, make sure the toughest guy in the room is on your side.Advantage Minn KotaIndestructible Composite ShaftCool, Quiet PowerWeedless Wedge 2 propSacrificial AnodeMono-Arm DesignLet's talk arm strength. Specifically, one made of extruded, anodized aluminum that provides unmatched ruggedness. That's Mono-Arm Design, only on Riptide SF. Backed with solid one-piece construction, it helps SF run with less wear, longer life and quieter operation.Digital MaximizerStay on the water up to five times longer on a single charge. Digital Maximizer controls the draw of power at variable speeds to keep you fishing longerLift-AssistRiptide SF's patented Lift-Assist design cuts the weight of stow and deploy in half, making it as easy as lifting your SUV tailgate. Features a stainless steel, nitrogen gas-charged spring.Removable Bowguard 360 DegThis rugged mount breaks away on impact from any angle and automatically resets itself, so your fishing isn't interrupted by underwater hazards. Plus, its dual bearing system eliminates noise and the entire mount is easily removable.Tilt/Extend TillerThe Riptide SF Tilt/Extend Tiller can both tilt up to 45 Deg and extend up to 6'' to give you maximum control. It even tilts downward for easy storage and features a convenient digital battery gauge.Quick-Lock Cam Depth AdjusterThis easy-to-use adjuster lets you change depths simply and securely, and it locks in tight to keep your motor right where you want it.Push-To-Test Batter MeterThis convenient battery meter shows you how much battery life you have left - at the push of a button.Weedless Wedge 2 PropPush weeds away and take on the thick stuff without battery-draining chopping and hacking. Weedless Wedge 2 features swept-back, flared blades for unrelenting, reliable prop performance.Advantage Minn KotaIndestructible Composite Shaft: Pound for pound, our composite shaft is stronger than steel. It f

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.