Shop All Boat Motors & Parts
Minn Kota
Riptide RT80/T Saltwater Transom Mount, 24V-80lb-42 in.
Mfr # 1363831
Zoro # G811114146
Free Shipping & Returns
$996.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1363831
- Zoro # G811114146
- UPC # 29402041923
- Country of Origin United States
- Category Boat Motors & Parts
Description
Riptide RT80/T Saltwater Transom Mount - 24V-80lb-42'' We've Got Your BackSteering ControlTilt/Extend Tiller: Tilts up to 45x and extends up to 6'' to give you maximum control. Speed ControlDigital Maximizer: provides up to five times longer run time on a single charge by drawing only as much power as you need, so they don't waste any energy. These motors are variable speed, so dial in your precise speed and let Digital Maximizer deliver the right amount of power, while conserving your battery - extending your time on the water. Push-To-Test Battery MeterThis convenient battery meter tells you how much battery life you have left - at the push of a button.PropellerWeedless Wedge 2: Push weeds away and take on the thick stuff without battery-draining chopping and hacking. Weedless WedgeT 2 features swept-back, flared blades for unrelenting, reliable prop performance. Saltwater AdvantageAdvanced Corrosion Protection: Riptide's premium-grade alloys are fortified by a multi-step cleaning process, tough-as-nails armor plating & a durable, saltwater-resistant powder coat paint. With layers of protection, the elements are truly protected. Fully Encapsulated Electronics: Marine-grade urethane fully encapsulates Riptide control boards to protect the electronic circuitry. All electrical connections are sealed with waterproof heat-shrink tubing to keep saltwater out.Sacrificial Anode: We use metals that are properly balanced & a composite shaft to ward off galvanic corrosion. So the only piece left for saltwater to attack is this little zinc anode, which absorbs corrosion so the rest of the motor doesn't have to. Advantage Minn KotaIndestructible Composite Shaft: Pound for pound, our composite shaft is stronger than steel. It flexes on impact and won't break, kink or corrode. That's why we're confident enough to guarantee it for life. If we could guarantee it for longer than a lifetime, we would. Cool, Quiet, Power:Nothing runs cooler or more quietly than a Minn Kota. Our extra large windings and commutators dissipate heat, resulting in cooler operation, extended battery power, and longer motor life. And our unique bearing system reduces friction to cut fish-spooking noise. So quiet, they'll never hear you coming.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS SPEED SAUCE PLUS 1 GALLON (14621)
- A & E HAND TOOLS Small Brake Caliper Press (277)
- KEEDEX Keedex:K-GSA GSA Type Change Key Set (K-GSA)
- TIMKEN Tapered Roller Bearing Cup, 383A (383A)
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- MINN KOTA Ulterra QUEST 90/115 Trolling Motor w/Wireless Remote, MEGA Down/Side Imaging, 24 (1358503)
- MINN KOTA Riptide 55/T Saltwater Trolling Motor, 12V-55lbs-36 in. (1363855)
- MINN KOTA Terrova QUEST 90/115 Trolling Motor w/Wireless Remote, Dual Spectrum CHIRP, (1358202)
- MINN KOTA MKR-20 Trolling Motor Plug (1865107)
- MINN KOTA Minn Kota 1810222 Talon Tilt Bracket - 10'/12' (1810222)
- SEACHOICE Low Perm Primer Bulb, Fits 3/8" ID Fuel Hose (21301)
- Minn Kota Boat Motors & Parts