Shop All Boat Motors & Parts
Minn Kota
Riptide 55/T Saltwater Trolling Motor, 12V-55lbs-36 in.
Mfr # 1363855
Zoro # G911108502
Free Shipping & Returns
$590.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1363855
- Zoro # G911108502
- UPC # 29402040605
- Country of Origin Mexico
- Category Boat Motors & Parts
Description
Riptide Transom Saltwater Trolling MotorRebuilt with an intuitive, easy-to-use design, the Riptide Transom delivers power and precision maneuverability. With a push-to-test battery meter, the battery-extending power of Digital Maximizer and unmatched corrosion protection, Riptide Transom means fish are out of places to hide.Steering ControlTelescoping Handle: Six-inch telescoping handle provides comfortable, easy steering. dle: Six-inch telescoping handle provides comfortable, easy steering.Speed ControlDigital Maximizer: provides up to five times longer run time on a single charge by drawing only as much power as you need, so they don't waste any energy. These motors are variable speed, so dial in your precise speed and let Digital Maximizer deliver the right amount of power, while conserving your battery - extending your time on the water. Push-to-Test Battery MeterThis convenient battery meter tells you how much battery life you have left - at the push of a button.PropellerPower Prop: Delivers extra power to help you push through heavy vegetation to get you where the fish are. Saltwater AdvantageAdvanced Corrosion Protection: Riptide's premium-grade alloys are fortified by a multi-step cleaning process, tough-as-nails armor plating & a durable, saltwater-resistant powder coat paint. With layers of protection, the elements are truly protected. Fully Encapsulated Electronics: Marine-grade urethane fully encapsulates Riptide control boards to protect the electronic circuitry. All electrical connections are sealed with waterproof heat-shrink tubing to keep saltwater out.Sacrificial Anode: We use metals that are properly balanced & a composite shaft to ward off galvanic corrosion. So the only piece left for saltwater to attack is this little zinc anode, which absorbs corrosion so the rest of the motor doesn't have to. Advantage Minn KotaIndestructible Composite Shaft: Pound for pound, our composite shaft is stronger than steel. It flexes on impact and won't break, kink or corrode. That's why we're confident enough to guarantee it for life. Cool, Quiet, Power:Nothing runs cooler or quieter than a Minn Kota. Our extra large windings and commutators dissipate heat, resulting in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring Preset Pivot Kit (712979)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4645)
- GATES Radiator Coolant Hose, 23957 (23957)
- ILC Replacement for GENERAC POWER SYSTEMS 0E4271 STARTER (0E4271 STARTER)
- MINN KOTA Minn Kota 1358994 Ulterra Trolling Motor-36V (112 lbs.) 72" Shaft MEGA Down Imaging i-Pilot Link GPS (1358994)
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, MEGA Down/Side Imaging, 24/36V (1368921)
- MINN KOTA Riptide SM RT70/SM/L-D/SC Bow-Mount Trolling Motor - 24v-70lb-52" (1363425)
- MINN KOTA Minn Kota 1368886 Ultrex Trolling Motor-36V, 112 lbs. 52" Shaft w MEGA Imaging and i-Pilot Link GPS (1368886)
- MINN KOTA RTA-62 Quick Release Bracket (1854062)
- MINN KOTA i-Pilot Replacement Remote-for select 2016 & older systems (1866350)
- Minn Kota Boat Motors & Parts