Minn Kota

Riptide 55/SC/T Saltwater Trolling Motor, 12V-55lbs-42 in.


product price: $570.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Riptide Transom Saltwater Trolling MotorTransom MountHand ControlRebuilt with an intuitive, easy-to-use design, the Riptide Transom delivers power and precision maneuverability. With a push-to-test battery meter and unmatched corrosion protection, Riptide Transom means fish are out of places to hide.Steering ControlTelescoping Handle: Six-inch telescoping handle provides comfortable, easy steering.Speed Control5 Fwd/3 Rev: provides five forward speed settings & three reverse speed settings to easily choose the speed you need for simple, intuitive control that puts you in command. Push-to-Test Battery MeterThis convenient battery meter tells you how much battery life you have left - at the push of a button.PropellerPower Prop: Delivers extra power to help you push through heavy vegetation to get you where the fish are. Saltwater AdvantageAdvanced Corrosion Protection: Riptide's premium-grade alloys are fortified by a multi-step cleaning process, tough-as-nails armor plating & a durable, saltwater-resistant powder coat paint. With layers of protection, the elements are truly protected. Fully Encapsulated Electronics: Marine-grade urethane fully encapsulates Riptide control boards to protect the electronic circuitry. All electrical connections are sealed with waterproof heat-shrink tubing to keep saltwater out.Advantage Minn KotaIndestructible Composite Shaft: Pound for pound, our composite shaft is stronger than steel. It flexes on impact and won't break, kink or corrode. That's why we're confident enough to guarantee it for life. Cool, Quiet, Power:Nothing runs cooler or quieter than a Minn Kota. Our extra large windings and commutators dissipate heat, resulting in cooler operation, extended battery power, and longer motor life. And our unique bearing system reduces friction to cut fish-spooking noise.

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.