Shop All Boat Motors & Parts
Minn Kota
Riptide 45/T Saltwater Trolling Motor, 12V-45lbs-36 in.
Mfr # 1363845
Zoro # G011108426
Free Shipping & Returns
$423.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1363845
- Zoro # G011108426
- UPC # 29402040582
- Country of Origin Mexico
- Category Boat Motors & Parts
Description
Riptide Transom Saltwater Trolling MotorTransom MountHand ControlRebuilt with an intuitive, easy-to-use design, the Riptide Transom delivers power and precision maneuverability. With a push-to-test battery meter, the battery-extending power of Digital Maximizer on select models and unmatched corrosion protection, Riptide Transom means fish are out of places to hide.Steering ControlTelescoping Handle: Six-inch telescoping handle provides comfortable, easy steering.Push-to-Test Battery MeterThis convenient battery meter tells you how much battery life you have left - at the push of a button.PropellerPower Prop: Delivers extra power to help you push through heavy vegetation to get you where the fish are. Saltwater AdvantageAdvanced Corrosion Protection: Riptide's premium-grade alloys are fortified by a multi-step cleaning process, tough-as-nails armor plating & a durable, saltwater-resistant powder coat paint. With layers of protection, the elements are truly protected. Fully Encapsulated Electronics: Marine-grade urethane fully encapsulates Riptide control boards to protect the electronic circuitry. All electrical connections are sealed with waterproof heat-shrink tubing to keep saltwater out. Sacrificial Anode: We use metals that are properly balanced & a composite shaft to ward off galvanic corrosion. So the only piece left for saltwater to attack is this little zinc anode, which absorbs corrosion so the rest of the motor doesn't have to. Advantage Minn KotaIndestructible Composite Shaft: Pound for pound, our composite shaft is stronger than steel. It flexes on impact and won't break, kink or corrode. That's why we're confident enough to guarantee it for life. Cool, Quiet, Power:. Nothing runs cooler or quieter than a Minn Kota. Our extra large windings and commutators dissipate heat, resulting in cooler operation, extended battery power, and longer motor life. And our unique bearing system reduces friction to cut fish-spooking noise.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1201503)
- AGS Brass Street Tee, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-73B)
- ANEST IWATA CenTurkeyy Gun CartridgeCting (93765610)
- MOTORMITE UNIVERSAL SPEEDOMETER CABLE KIT-113 IN (10104)
- MINN KOTA Minn Kota 1854027 Quick Release Bracket MKA-21 (1854027)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, MEGA Down/Side Imaging, 24/36V (1368921)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 24/36V, (1368901)
- MINN KOTA Minn Kota 1363446 Riptide Maxxum Trolling Motor - 24V (80 lbs.), 62" Shaft with Bowguard (1363446)
- MINN KOTA Minn Kota MKA-32 Quick Release Bracket with Cover (1854060)
- MINN KOTA RTA-62 Quick Release Bracket (1854062)
- MARETRON Temperature Sensor f/ DCM100 (TR3K)
- Minn Kota Boat Motors & Parts