Minn Kota

Raptor 10' Shallow Water Anchor w/Active Anchoring, White


product price: $1,797.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Raptor 10' Shallow Water Anchor with Active Anchoring - WhiteRaptor keeps working to hold you more reliably than any other anchor, especially in rough conditions. It knows where you're anchoring, what's happening to your boat, and what to do next. It reads the bottom, senses the anchoring force and reacts automatically to keep you locked down until the moment you're ready to change spots. Legendary Minn Kota durability and innovative anchoring technology make Raptor the only hydraulic anchor that can call itself relentless. Features:Active Anchoring: This revolutionary anchoring technology continuously monitors anchoring force and adjusts to keep you pinned to the bottomAuto Bottom Mode: On Active Anchoring enabled models, this anchoring mode automatically senses bottom composition and hardness to deliver the right amount of anchoring force every timeDurable Design: A wider profile, heavy duty reinforced pivot points and extruded aluminum design will keep Raptor on the water in the harshest conditionsRetraction Force: We designed Raptor with increased retraction force to ensure spike removal in all bottom types.Multiple Control Options: Control Raptor from anywhere on the boat using your choice of options: Wireless Remote, Foot Switch, i-Pilot or i-Pilot Link Remote, Mobile App or right from the Humminbird fish finder.User-Selectable Anchoring Modes: Separate anchoring modes for Rough Water heavy wind and chop, Soft Bottom muddy or silted bottom, standard normal anchoring, and Auto-Bottom Mode on Active Anchoring equipped models which automatically delivers the ideal anchoring force by sensing bottom hardnessIndestructible Anchoring Spike: Strong and flexible composite anchor spike backed with a lifetime guaranteeAuto Up/Down: Automatically deploy or retract your Raptor with the push of a button; no need to hold the button downSaltwater-Tough Engineering: Keeps Raptor safe from the corrosive effects of saltwaterSpecifications:Product Weight 44 lbAnchoring Depth 10 ftProduct Dimensions 15.5 in x 4.75 in x 70 inOperation HydraulicActive Anchoring. Deployment Four-Bar Articulating ArmAuto Up/DownWireless Remote15' Hydraulic hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.