Shop All Boat Motors & Parts
Minn Kota
PowerDrive 70/US2 Trolling Motor - 24V-70lb-60in
Mfr # 1358763
Zoro # G312223279
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1358763
- Zoro # G312223279
- UPC # 29402043538
- Country of Origin United States
- Category Boat Motors & Parts
Description
PowerDrive 70/US2 Trolling Motor - 24V-70lb-60in ALWAYS DRIVEN. An updated mount with the same attitude. We rebuilt PowerDrive to make it tougher and sleeker, but it's gonna keep doing what it's always done: show up to the launch ramp, day after day, with big-time technology, trusted power, and easy operation. Redesigned Mount, Aesthetics PowerDrive has been redesigned with updated technology, and remodeled to handle the workload that goes along with it - giving you a stronger mount and bigger brains in a sleeker package. Deploy-Assist Lever The PowerDrive Deploy-Assist lever lets you get in and out of the water without breaking a sweat. Depress the lever to deploy. And when it's time to move, it stows easily and securely. Redesigned Foot Pedal Control speed, steering, and momentary and constant on/off with the newly redesigned, robust foot pedal. Includes 18ft cord. Push-To-Test Battery Meter The push-to-test battery meter on PowerDrive gives you an instant instate of chargein reading at the push of a button, so you can see just how much longer you have on the water. Propeller Weedless Wedge 2: Push weeds away and take on the thick stuff without battery-draining chopping and hacking. Weedless Wedge 2 features swept-back, flared blades for unrelenting, reliable prop performance. Advantage Minn Kota Indestructible Composite Shaft: Pound for pound, our composite shaft is stronger than steel. It flexes on impact and won't break, kink or corrode. That's why we're confident enough to guarantee it for life. Cool, Quiet, Power:Nothing runs cooler or quieter than a Minn Kota. Our extra large windings and commutators dissipate heat, resulting in cooler operation, extended battery power, and longer motor life. And our unique bearing system reduces friction to cut fish-spooking noise. 2-Year Warranty This motor is backed up with Minn Kota's two-year warranty. Specifications Control: PowerDrive Foot Pedal Volts: 24 Max Thrust: 70 lbs. Shaft Length: 60in Universal Sonar 2 Speed Control: Variable Max. Amp Draw: 42 Prop: Weedless Wedge 2 MKP-32
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polypropylene, 26 oz, 6-1/4", 5-1/2", 1-1/4" (32847)
- BALDWIN FILTERS Air Filter, 5-13/32 x 12-31/32 in. (RS4578)
- RULE Rule 500 GPH Replacement Motor Cartridge f/Tournament Series Pumps (45DR)
- PRIMEFIT 160PSI Pressure Guage (1/4 Bottom Mounted) (PG160B14)
- MINN KOTA Minn Kota 1854035 Johnson Outdoors Quick Release (1854035)
- MINN KOTA Ultrex 80 Trolling Motor w/Micro Remote, MEGA Down Imaging, 24V, 80LB, 45 in. (1368892)
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- MINN KOTA Minn Kota 1810441 Talon Shallow Water Anchor - 10', Blue (1810441)
- MINN KOTA CoPilot System for PowerDrive V2 (1866150)
- MINN KOTA MKR-27 60AMP Circuit Breaker (1865115)
- ARCO MARINE High-Performance Inboard Starter w/14 in. Flywheel Gear Reduction (30470-A)
- Minn Kota Boat Motors & Parts