Minn Kota

PowerDrive 70 Trolling Motor w/Micro Remote, 24V, 70LB, 54 in.


product price: $1,658.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PowerDrive 70 Trolling Motor with Micro Remote - 24V - 70LB - 54'' Reliable. Capable. And fully able to handle anything a day of fishing brings. PowerDrive shows up at the launch ramp every day with big-time technology, trusted power, and easy operation. Also, comes with a mount that's tough, sleek, and built to take a beating, it's going to keep showing up day after day.Deploy-Assist LeverGet in and out of the water easily. Just depress the lever to deploy your trolling motor and when it's time to move, it stows easily and securely.Advanced GPS Trolling System. The most-trusted navigation system in fishing. PowerDrive uses GPS to control your trolling motor with unrivaled features that keep you on the fish. Set Spot-Locks, control speed and steering, and more. Minn Kota makes boat positioning and controls automatic, and you can take command from PowerDrive's simple and straightforward micro remote.Push-to-Test Battery MeterPress a button to get an instant '' stage of charge'' reading.Digital Maximizer Provides up to 5 times longer run time on a single battery charge. These variable-speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Power PropDelivers extra power to push through any fishing scenario and excels in open water.Indestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and they guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.What's IncludedOne-Boat Network Enabled PowerDrive 70 lb. 54'' Motor, Micro Remote, MKP-37 Prop, and Mounting HardwareSpecifications:For Use In: FreshwaterShaft Length inch: 54'' Max Thrust pounds: 70 lbs.Voltage: 24One-Boat Network Compatible: YesQUEST Series: NoSpot-Lock: YesBuilt-In Sonar: NoneFoot Pedal Style: Not IncludedControl: Wireless RemoteAuto/Stow Deploy: NoPower Trim: NoPower Steering: Ye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.