Shop All Boat Motors & Parts
Minn Kota
Pontoon PowerDrive 70 Trolling Motor w/Foot Pedal, 24V, 70LB, 48 in.
Mfr # 1358475
Zoro # G311108461
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1358475
- Zoro # G311108461
- UPC # 29402051021
- Country of Origin United States
- Category Boat Motors & Parts
Description
Pontoon PowerDrive 70 Trolling Motor with Foot Pedal - 24V - 70LB - 48'' Put Minn Kota power to work on your pontoon. You get a quiet, steady, all-day performance that's right for you. And with quick and easy mounting, you get a motor that's built to let you sit back and appreciate a perfect day on the lake.Deploy-Assist LeverGet in and out of the water easily. Just depress the lever to deploy your trolling motor and when it's time to move, it stows easily and securely.Aluminum Quick Release BracketQuickly, easily remove your motor with this aluminum bracket. It comes standard on PowerDrive Pontoon models and features a quiet, secure locking system.PowerDrive Foot PedalControl speed, steering, and momentary and constant on/off with the PowerDrive foot pedal, which is waterproof and features an 18' cord. Not included on GPS-enabled models.Push-to-Test Battery MeterPress a button to get an instant '' stage of charge'' reading.Digital Maximizer Provides up to 5 times longer run time on a single battery charge. These variable-speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Power PropDelivers extra power to push through any fishing scenario and excels in open water.Indestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and they guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.What's IncludedPontoon PowerDrive 70 lb. 48'' Foot-Control Motor, Corded Foot Pedal, MKP-37 Prop, MKA-16-03 Quick Release Bracket and Mounting HardwareSpecifications:For Use In: FreshwaterShaft Length inch: 48'' Max Thrust pounds: 70 lbs.Voltage: 24One-Boat Network Compatible: NoQUEST Series: NoSpot-Lock: NoBuilt-In Sonar: NoneFoot Pedal Style: Side-to-Side / ElectricControl: Foot PedalAuto/Stow Deploy: NoPower Trim: NoPower Steering: Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Electric Pump, 115V, 4W Valve (4064)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 203 (203)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- CURT Custom Wiring Harness, 55353 (55353)
- MINN KOTA Trolling Motor Power Center (1820175)
- MINN KOTA Minn Kota 1810222 Talon Tilt Bracket - 10'/12' (1810222)
- MINN KOTA Riptide 55/T Saltwater Trolling Motor, 12V-55lbs-36 in. (1363855)
- MINN KOTA CoPilot System for PowerDrive V2 (1866150)
- MINN KOTA Minn Kota 1810441 Talon Shallow Water Anchor - 10', Blue (1810441)
- MINN KOTA Heading Sensor f/BlueTooth i-Pilot (1866680)
- MINN KOTA Ultrex 80 Trolling Motor w/Micro Remote, MEGA Down Imaging, 24V, 80LB, 45 in. (1368892)
- Minn Kota Boat Motors & Parts