Shop All Boat Motors & Parts
Minn Kota
Pontoon PowerDrive 55 Trolling Motor w/Foot Pedal, 12V, 55LB, 48 in.
Mfr # 1358455
Zoro # G611108246
product price: $1,077.59
/ea
Free Shipping & Returns
$1,077.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1358455
- Zoro # G611108246
- UPC # 29402051014
- Country of Origin United States
- Category Boat Motors & Parts
Description
Pontoon PowerDrive 55 Trolling Motor with Foot Pedal - 12V - 55LB - 48'' Put Minn Kota power to work on your pontoon. You get a quiet, steady, all-day performance that's right for you. And with quick and easy mounting, you get a motor that's built to let you sit back and appreciate a perfect day on the lake.Deploy-Assist LeverGet in and out of the water easily. Just depress the lever to deploy your trolling motor and when it's time to move, it stows easily and securely.Aluminum Quick Release BracketQuickly, easily remove your motor with this aluminum bracket. It comes standard on PowerDrive Pontoon models and features a quiet, secure locking system.PowerDrive Foot PedalControl speed, steering, and momentary and constant on/off with the PowerDrive foot pedal, which is waterproof and features an 18' cord. Not included on GPS-enabled models.Push-to-Test Battery MeterPress a button to get an instant '' stage of charge'' reading.Digital Maximizer Provides up to 5 times longer run time on a single battery charge. These variable-speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Power PropDelivers extra power to push through any fishing scenario and excels in open water.Indestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and they guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.What's IncludedPontoon PowerDrive 55 lb. 48'' Foot-Control Motor, Corded Foot Pedal, MKP-37 Prop, MKA-16-03 Quick Release bracket, and Mounting hardwareSpecifications:For Use In: FreshwaterShaft Length inch: 48'' Max Thrust pounds: 55 lbs.Voltage: 12One-Boat Network Compatible: NoQUEST Series: NoSpot-Lock: NoBuilt-In Sonar: NoneFoot Pedal Style: Side-to-Side / ElectricControl: Foot PedalAuto/Stow Deploy: NoPower Trim: NoPower Steering: Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT Port (36400-1000)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint, 1 PK (E31)
- GRAY 70000 lb. Air/Hydraulic Service Jack 22" Max. Lifting H., 9-1/4" Min. Lifting H (TSL-70)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- MINN KOTA Minn Kota 1854027 Quick Release Bracket MKA-21 (1854027)
- MINN KOTA Endura Max 55 Trolling Motor, Transom Mount, 12V, 55lb, 36 in. (1352155M)
- MINN KOTA Minn Kota 1810463 Talon Shallow Water Anchor - 15', Silver/Black (1810463)
- MINN KOTA Minn Kota 1810441 Talon Shallow Water Anchor - 10', Blue (1810441)
- MINN KOTA MKP-38 Weedless Wedge 2 Prop f/112lb Thrust (1865023)
- MINN KOTA Minn Kota 1363447 Riptide Maxxum Trolling Motor - 24V (80 lbs.), 52" Shaft (1363447)
- SEA DOG Lanyard-Kill Switch Key, #420496-1 (420496-1)
- Minn Kota Boat Motors & Parts