Shop All Marine & Boat Speakers & Navigation
Minn Kota
On-Board Precision Charger MK-460 PCL 4 Bank x 15 AMP LI Optimized Charger
Mfr # 1834602
Zoro # G206006544
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1834602
- Zoro # G206006544
- UPC # 29402049363
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
Longer run times. Shorter charge times. That's the precision difference that keeps anglers on the water longer and puts more fish in the boat. Now, the next generation of this legendary line of chargers has been optimized for 12-volt lithium (LiFePO4) batteries. Precision chargers feature battery-type selection by the bank, which now includes charge curves specially formulated for the high demands of lithium batteries, and can even wake these battery types from standby.
Features:
- Battery Type Selection: Each charging bank can be selected to your specific battery type (Lithium (LiFePO4) AGM or flooded lead acid) to guarantee a safe, protected charge
- Automatic Temperature Compensation: Precision chargers sense and adjust to ambient temperature fluctuations to ensure a fast, accurate charge
- Low-Line Voltage Compensation: When outlets don't put out the 120 volts they are supposed to, Precision Chargers compensate to deliver a fast, consistent charge no matter what
- Battery Equalization: Cleans and protects your battery (flooded lead-acid only) every time you plugin. Also activates a more rigorous, complete cleaning at the push of a button
- Digital Control: Microprocessor-based design delivers a faster, more precise charge every time. Precision chargers can even wake dead 12-volt lithium (LiFePO4) batteries from standby automatically.
- LED Indicator Lights: Inform of charge stage, maintenance mode status, error notifications, and full charge
- Automatic Multi-Stage Charging: Controls the voltage and current your battery gets throughout the charging cycle, ensuring a fast, safe and precise charge
- Waterproof Construction: All on-board chargers are built to be waterproof, shock-resistant and vibration-resistant
- 3-Year Warranty: All battery chargers come with a full 3-year replacement warranty
Specifications:
- Product Dimensions: 9.5 in x 3 in x 14.5 in
- Product Weight: 18.5 lb
- Charger Style: On-Board
- Output per Bank: 15 amps
- Wattage: 900W
- Charge Time: 3-5 hours
- Power Source: On-Shore AC
- Battery Type: 12v Lithium LiFePO4, 12v AGM, 12v Flooded Lead Acid
- 12v Lithium-Ion (LiFePO4) Optimized: Yes
- Waterproof: Yes
- Digital Control: Yes
- Automatic Temper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (STOC (01-02-22-110-138)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- MARTIN TOOLS Light Weight Toe Dolly (1057)
- STENS Air Filter 100-009 For Kawasaki 11013-2132 (100-009)
- MINN KOTA MKR-DSC-12 DSC Transducer Adapter Cable, Garmin 4-PIN (1852081)
- MINN KOTA MKR-23 AC Power Port - Saltwater (1865110)
- MINN KOTA MK-315D 3 Bank x 5 Amps (1823155)
- MINN KOTA MKR-MDI-2 Humminbird HELIX MDI Sonar Adapter Cable f/Helix 7 (1852086)
- MINN KOTA MK-1-DC Single Bank DC Alternator Charger (1821031)
- MINN KOTA MKR-21 AC Power Port - Freshwater (1865108)
- BLUE SEA SYSTEMS Blue Sea 2017 Dual PowerPost Cable Connectors - 2 x 3/8" (2017)
- Minn Kota Marine & Boat Speakers & Navigation