Minn Kota

On-Board Precision Charger MK-212 PCL 2 Bank x 6 AMP LI Optimized Charger


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

On-Board Precision Charger MK-212 PCL 2 Bank x 6 AMP LI Optimized ChargerLonger run times. Shorter charge times. That's the precision difference that keeps anglers on the water longer and puts more fish in the boat. Now, the next generation of this legendary line of chargers has been optimized for 12-volt lithium LiFePO4 batteries. Precision chargers feature battery-type selection by the bank, which now includes charge curves specially formulated for the high demands of lithium batteries, and can even wake these battery types from standby. Features:Battery Type Selection: Each charging bank can be selected to your specific battery type Lithium LiFePO4 AGM or flooded lead acid to guarantee a safe, protected chargeAutomatic Temperature Compensation: Precision chargers sense and adjust to ambient temperature fluctuations to ensure a fast, accurate chargeLow-Line Voltage Compensation: When outlets don't put out the 120 volts they are supposed to, Precision Chargers compensate to deliver a fast, consistent charge no matter whatBattery Equalization: Cleans and protects your battery flooded lead-acid only every time you plugin. Also activates a more rigorous, complete cleaning at the push of a buttonDigital Control: Microprocessor-based design delivers a faster, more precise charge every time. Precision chargers can even wake dead 12-volt lithium LiFePO4 batteries from standby automatically.LED Indicator Lights: Inform of charge stage, maintenance mode status, error notifications, and full chargeAutomatic Multi-Stage Charging: Controls the voltage and current your battery gets throughout the charging cycle, ensuring a fast, safe and precise chargeWaterproof Construction: All on-board chargers are built to be waterproof, shock-resistant and vibration-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.