Shop All Boat Motors & Parts
Minn Kota
MKA-18 Extension Handle 18"
Mfr # 1854101
Zoro # G4542005
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easier Steering and Speed Control on any Hand Control Motor; Extension Handles Let Fish More Comfortably and Attach Easily to Trolling Motor's Tiller Handle
- Pole/Handle Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1854101
- Zoro # G4542005
- UPC # 29402015269
- Country of Origin Unknown
- Category Boat Motors & Parts
Dimensions
Pole/Handle Length | 18 in |
Details
Features | Easier Steering and Speed Control on any Hand Control Motor; Extension Handles Let Fish More Comfortably and Attach Easily to Trolling Motor's Tiller Handle |
Item | Extension Handle |
Description
Minn Kota MKA-18 Extension Handle 18"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ISHIKAWAJI 18504-6220 ALTERNATOR (18504-6220 ALTERNATOR)
- DONALDSON Air Cleaner, Fpg Radialseal, G057512 (G057512)
- LEER Flush Mount Hard Folding Tonneau Cover, 650105 (52GC16)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2012)
- MINN KOTA Terrova QUEST 90/115 Trolling Motor w/Wireless Remote, Dual Spectrum CHIRP, (1358201)
- MINN KOTA Minn Kota 1358994 Ulterra Trolling Motor-36V (112 lbs.) 72" Shaft MEGA Down Imaging i-Pilot Link GPS (1358994)
- MINN KOTA Minn Kota MKA-32 Quick Release Bracket with Cover (1854060)
- MINN KOTA MKP-38 Weedless Wedge 2 Prop f/112lb Thrust (1865023)
- MINN KOTA Minn Kota 1866350 i-Pilot Remote for Non-Bluetooth Systems (1866350)
- MINN KOTA Minn Kota 1363446 Riptide Maxxum Trolling Motor - 24V (80 lbs.), 62" Shaft with Bowguard (1363446)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 54 in. (1363785)
- Minn Kota Boat Motors & Parts