Minn Kota

Endura Max 55 Trolling Motor, Transom Mount, 12V, 55lb, 36 in.


product price: $368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Endura Max 55 Trolling Motor - Transom Mount - 12V - 55lb - 36'' Endura is trusted worldwide as the most durable, reliable, and hard-working transom-mount motor on the water. And Endura Max takes that legacy to a new level, adding the Digital Maximizer to help the motor run up to five times longer on a single charge.Lever Lock BracketThis solid 10-position bracket features a quick-release lever lock and reinforced composite material that resists flexing, warping, and UV damage.Telescoping TillerGet easy, comfortable, intuitive operation of your trolling motor with the six-inch telescoping tiller, including finite adjustment of forward and reverse speed settings.Digital Maximizer Trolling motors equipped with Digital Maximizer provide up to 5 times longer run times on a single battery charge. These variable speed trolling motors let you dial in your exact speed, and they deliver only as much power as you need, helping to conserve your battery for a full day of fishing.Push-to-Test Battery MeterPress a button on the trolling motor head to get an instant status on how much battery life you have left.Power PropFor 3-1/4'' motor diameters, this prop delivers extra power to push through heavy vegetation. Includes a prop pin, nut, and washer.Indestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and we guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.Specifications:For Use In: FreshwaterShaft Length: 36'' Max Thrust: 55 lbs.Voltage: 12vMounting Location: Transom-MountMotor Style: Hand-steerControl: Hand / TillerPower Trim: NoSpeeds: VariableDigital Maximizer: YesBattery Meter: YesMax Amp Draw: 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.