Shop All Boat Motors & Parts
Minn Kota
Endura C2 30 Trolling Motor w/Battery Meter, 12V, 30LB, 30 in.
Mfr # 1352270M
Zoro # G711108405
product price: $153.09
/ea
Free Shipping & Returns
$153.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minn Kota
- MFR # 1352270M
- Zoro # G711108405
- UPC # 29402036837
- Country of Origin Mexico
- Category Boat Motors & Parts
Description
Endura C2 30 Trolling Motor with Battery Meter - 12V - 30LB - 30'' If the Endura name looks familiar, it's because it has been on thousands of transoms over the years. The most popular trolling motor on the water is built to explore, built to last, and trusted to reliably and consistently drive anglers to the fish.Lever Lock BracketThis solid 10-position bracket features a quick-release lever lock and reinforced composite material that resists flexing, warping, and UV damage.Telescoping TillerGet easy, comfortable, intuitive operation of the trolling motor with the six-inch telescoping tiller.5 Forward. / 3 Reverse. Speed SettingsFive-speed settings for forward and three-speed settings for reverse.Power PropThis prop delivers extra power to push through heavy vegetation. includes a prop pin, nut, and washer.Indestructible Composite Shaft - Guaranteed for LifeAt the core of your Minn Kota trolling motor is an indestructible composite shaft. It's a Minn Kota exclusive, and we guarantee it for life.Cool, Quiet PowerEvery Minn Kota lower unit runs cool to extend trolling motor life and stays quiet.Push-to-Test Battery MeterPress a button on the trolling motor head to get an instant status of the battery life left.Specifications:For Use In: FreshwaterShaft Length: 30'' Max Thrust: 30 lbs.Voltage: 12vMounting Location: Transom-mountMotor Style: Hand-steerPower Trim: NoSpeeds: 5 forward / 3 reverseDigital Maximizer: NoMax Amp Draw: 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3IN I.D. X 12IN LONG - BLACK (27151)
- FEL-PRO Timing Cover Set, Tcs45060 (TCS45060)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1914 (17-1914)
- MINN KOTA Riptide SM RT70/SM/L-D/SC Bow-Mount Trolling Motor - 24v-70lb-52" (1363425)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 54 in. (1363785)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- MINN KOTA Minn Kota 1810440 Talon Shallow Water Anchor - 10', Red (1810440)
- MINN KOTA ULTREX 112/MDI/IPLINK/BT 52" (1368881)
- MINN KOTA i-Pilot Replacement Remote-for select 2016 & older systems (1866350)
- CONNECT-EASE Connect-Ease RCE12VBCHK Easy 12-Volt Trolling Motor Connection Kit w/Onboard Charging - Clam Pack (RCE12VBCHK)
- Minn Kota Boat Motors & Parts