Shop All Boat Motors & Parts
Minn Kota
Edge 55, Latch & Door, Foot Control, 12V-55lb-52 in.
Mfr # 1355957
Zoro # G111114143
Free Shipping & Returns
$721.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minn Kota
- MFR # 1355957
- Zoro # G111114143
- UPC # 29402036325
- Country of Origin United States
- Category Boat Motors & Parts
Description
Edge 55. Freshwater Bow-Mount#1355957Edge lets you step right up to treacherous stump fields, tangled weed beds, or punishing wind and waves. Big challenges like those usually mean bigger fish. And when you've got the unrelenting, rugged construction of Edge - available in foot or hand control models - you've got the power to rise to the occasion.The updated motor mounts on the Edge motors feature an extruded upper arm made from marine-grade anodized aluminum that is built for years of trouble-free use.The Edge cable-steer motors feature a redesigned motor head that is constructed of highly impact-resistant, hybrid composite material for unmatched durability. The head also integrates a high-visibility directional indicator. And the ultra-responsive foot pedal is ergonomically designed for precise speed and steering control.Edge motors also utilize a Latch & Door mounting system for easy removal of the motor for security and storage. Adding to its ruggedness, The Edge has a composite shaft that is guaranteed for lifeEdge MountFeatures an extruded, anodized aluminum arm that's built with uncompromising strength. It also features rock-solid stowing and a Latch & Door design for easy removal.Latch & Door DesignEdge's innovative Latch & Door Design makes it easy to remove the motor from the mount. It's perfect for safe and secure storage, and features a soft grip knob.Directional Indicator - EdgeThe easy-to-read directional indicator leaves no doubt about where you're headed. Available on foot control models only.Foot Pedal. Get wired to the water with our ultra-responsive foot pedal. Its new design is easier to operate, with more room for your foot and more exact speed control. Included on select models.5 Speedprovides five speed settings to easily choose the speed you need for simple, intuitive control that puts you in command.Cool, Quiet PowerNothing runs cooler or more quietly than a Minn Kota. Our extra large winding's and commutators dissipate heat, resulting in cooler operation, extended battery power, and longer motor life. And our unique bearing system reduces friction to cut fish-spooking noise. So quiet, they'll never hear you coming.PropellerPower P
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Small Bore Seals (17X30X7)
- A & I PRODUCTS CabCAM Power Video Cable, 20' 6.3" x5" x1.9" (A-PVC20)
- ILC Replacement for Norman Lamps 1409 replacement light bulb lamp, 10PK (1409 NORMAN LAMPS)
- DAYCO 94-98 BUICK/OLDSMOBILE/PONTIAC 2.3/2.4L (86103)
- MINN KOTA Riptide 55/T Saltwater Trolling Motor, 12V-55lbs-36 in. (1363855)
- MINN KOTA Minn Kota 1810222 Talon Tilt Bracket - 10'/12' (1810222)
- MINN KOTA MKA-60 Stabilizer Kit (1862060)
- MINN KOTA MKR-28 Trolling Motor Plug & Receptacle (1865120)
- MINN KOTA Ulterra QUEST 90/115 Trolling Motor w/Wireless Remote, MEGA Down/Side Imaging, 24 (1358503)
- MINN KOTA Minn Kota 1363446 Riptide Maxxum Trolling Motor - 24V (80 lbs.), 62" Shaft with Bowguard (1363446)
- SEA DOG A Abs Hose Vent-Flush Black, #337326-1 (337326-1)
- Minn Kota Boat Motors & Parts