Minn Kota

Edge 45, Hand Control, 12V-45lb-45 in.


product price: $372.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Edge 45 - Hand Control - 12V-45lb-45'' Don't let the size fool you. Edge's compact mount is built with extruded, anodized aluminum for rugged, no-nonsense strength. Add a rock-solid Latch & Door mount and an impact resistant composite head, and you have a motor that's perfect for smaller boats and big days on the water. Features:Latch & Door Bracket: This bracket gives you a rock-solid hold while stowing your trolling motor and makes for easy removal at the end of the day.5-Speed Settings: Choose from five speed settings to dial in the right speed control when you're trolling.Directional Indicator: Easy-to-read directional indicator is built into the top of the trolling motor head on Edge foot control models.Power Prop: For 3-1/4'' motor diameters, this prop delivers extra power to push throw heavy vegetation. Includes prop pin, nut and washer.Indestructible Composite Shaft - Guaranteed for Life: At the core of your Minn Kota trolling motor is an indestructable composite shaft. It's a Minn Kota exclusive, and we guarantee it for life.Cool, Quiet Power: Every Minn Kota lower unit runs cool to extend trolling motor life, and stays quiet.What's Included: Edge 45 lb. 45'' hand-control trolling motor, MKP-2 Prop, Hold Down Strap and Mounting Hardware.Specifications:Control: HandVolts: 12Max Thrust: 45 lbs.Shaft Length: 45'' Speed Control: 5-SpeedMax. Amp Draw: 42Prop: Power Prop MKP-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.