Shop All Marine Safety Equipment
Minn Kota
Deckhand Pontoon
Mfr # 1810141
Zoro # G7753344
product price: $462.99
/ea
Free Shipping & Returns
$462.99
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
- Brand Minn Kota
- MFR # 1810141
- Zoro # G7753344
- UPC # 29402027880
- Country of Origin Unknown
- Category Marine Safety Equipment
Description
Automatically raise or lower your anchor. 12 volt operation. Special anti-drag system senses bottom to allow for controlled drifting. Then; at the touch of a button; lock the winch to prevent drifting. Anchor not included. DH-25: Pre spooled with 60' of 800 lb test nylon rope. Includes remote mountable anchor davit. Consistent hole pattern with older DeckHand models. DH-25R: Pre spooled with 60' of 800 lb test nylon rope. Includes remote mountable anchor davit and 12' corded remote control. DH-40: Pre spooled with 100' of 800 lb test rope. Universal davit can be mounted at base or in remote position. Stows anchor horizontally to eliminate anchor swing. Winch includes: Standard DH 40 anchor winch (20-40 lb anchor capacity); MKA 16 quick release bracket; DH-40 corded remote and MKR12 quick connect plug.
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
- AGS Domestic Steel Brake Line, 1/4 x 8, BL-408 (BL-408)
- GATES Heater Hose Hvac Hose, 19455 (19455)
- AFTERMARKET R0959 Fits JD Name Decal Fits John Deere (R0959-RIL)
- GROTE Gladhand Lock (81-0149)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- LASALLE BRISTOL LaSalle Bristol 1700534142711430 Rma Xtrm-Ply - 9'6" X 30' (1700534142711430)
- CAL-JUNE 24" G Style Life Ring w/Straps & Reflective Tape USCG Approved (GO-24-T)
- FIRST WATCH First Responder Water Helmet - Large/XL - Black (FWBH-BK-L/XL)
- ONYX Rearming Kit, M-24, In-Sight, 24g (135400-701-999-12)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- SEA-DOG MaxBlast Stainless Steel Trumpet 12V Horn - Single (431510-1)
- Minn Kota Marine Safety Equipment