Shop All Crowd Control Post & Ropes
Minit
Minit Plastic Barricade
Mfr # MINIT-GREEN
Zoro # G3366293
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49 in
- Material Polypropylene (PP)
- Overall Height 39 in
- Application smaller or narrower environments, indoors and outdoors
- Weight 16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minit
- MFR # MINIT-GREEN
- Zoro # G3366293
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 49 in |
Overall Height | 39 in |
Overall Width | 20 in |
Details
Item | Minit Plastic Barricade |
Color | Green |
Material | Polypropylene (PP) |
Application | smaller or narrower environments, indoors and outdoors |
Weight | 16 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Minit Plastic Barricade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036BL)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH2X0025NF)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- QUEUE SOLUTIONS QueuePro 250, Black, 11' Black Belt (PRO250B-BK110)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- US WEIGHT SunShield Black Plastic Chain, 10ft (U2310)
- MONTOUR LINE Velvet Rope Green With Satin Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-SB)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S7)
- Minit Crowd Control Post & Ropes