Shop All Toys & Games
Miniland Educational
Watering Can, PK3
Mfr # 45218
Zoro # G4858825
product price: $38.94
/pk 3, $12.98/ea
$38.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Assorted
- Recommended Age 2+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 45218
- Zoro # G4858825
- UPC # 194629105281
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 3 pieces |
Recommended Age | 2+ Years |
Material | Plastic |
Description
Fun in the form of a watering can. A classic product whose bright color and shape won't go unnoticed. Made small enough for a toddler to easily hold and carry. Great toy to teach them how to care for plants. Sold as a pack of 3 watering cans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- BROOKSIDE DESIGN, LLC 24" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-624)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- JACUZZI Jacuzzi 42356709R LS55 Grid Cassette (42356709R)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- YELLOW DOOR Rustic Bowls, Set of 3 (1120)
- Miniland Educational Toys & Games