Shop All Dry Erase Boards
Miniland Educational
Translucent Musical Counters
Mfr # 97901
Zoro # G400936463
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 96 musical figures and 1 transparent pentagram
- Color Assorted
- Recommended Grade Grade PK-1
- Material Plastic
- Recommended Age 3-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 97901
- Zoro # G400936463
- Country of Origin Spain
- Category Dry Erase Boards
Details
Includes | 96 musical figures and 1 transparent pentagram |
Color | Assorted |
Recommended Grade | Grade PK-1 |
Material | Plastic |
Recommended Age | 3-6 years |
Description
A set of translucent counters in various colors in the form of musical notes. With this game, boys and girls will learn in a fun way how to recognize, differentiate and classify the main musical notes. It includes a transparent pentagram, which is very useful when introducing kids to musical language. Suitable for playing on light tables. Great accessory for light tables. Sensory game.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- PENDAFLEX Expandable File Jacket, Manila, PK50 (PFX22200)
- ZORO SELECT T-Shirt Bags, White, 19 In. L, PK2000 (5DUP2)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- LEARNING RESOURCES Magnetic Demonstration Notebook Paper, 22" x 28" (3236)
- ICEBERG Clarity Glass Dry Erase Board with Aluminum Trim, Frameless, 60 x 36 (31150)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard (UNV43627)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- U BRANDS Black Glass Dry Erase Board, 96 x 47 (3015U00-01)
- Miniland Educational Dry Erase Boards