Shop All Toys & Games
Miniland Educational
The Rocket 10, Math Manipulative
Mfr # 31781
Zoro # G100936855
product price: $64.98
/ea
$64.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-7 years
- Includes 1 Rocket, 40 fuel pegs, 18 challenge cards, 40 number cards, 1 dice, 1 bag and 1 teaching guide.
- Color Multi
- Recommended Grade Grade PK-1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31781
- Zoro # G100936855
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Age | 3-7 years |
Includes | 1 Rocket, 40 fuel pegs, 18 challenge cards, 40 number cards, 1 dice, 1 bag and 1 teaching guide. |
Color | Multi |
Recommended Grade | Grade PK-1 |
Material | Plastic |
Description
The Rocket 10 focuses on manipulative mathematics. This entertaining toy is a powerful teaching resource as a means of promoting the learning of the following basic mathematical concepts through manipulation and the game: working with pattern, number-quantity association, speed in counting, breaking down the number 10, an introduction to addition and subtraction, and learning even and odd numbers. For ages: 3 to 7 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- MINDWARE Seek-a-Boo Game (62076)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- PRESSMAN SEQUENCE GAME GIANT (108070)
- Miniland Educational Toys & Games