Shop All Toys & Games
Miniland Educational
Super Shovels, PK4
Mfr # 29083
Zoro # G4114001
product price: $27.99
/pk 4, $7.00/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Blue, Yellow, Green
- Recommended Age 18 Months-6 Years
- Material Plastic
- Includes 4 spades
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 29083
- Zoro # G4114001
- Country of Origin Spain
- Category Toys & Games
Details
Color | Red, Blue, Yellow, Green |
Recommended Age | 18 Months-6 Years |
Material | Plastic |
Includes | 4 spades |
Recommended Grade | Grade PK-1 |
Description
Large size (20"), highly resistant and maximum durability. Extra long handle and reinforced frame. High performance for collective use. Resistant to cold and hot temperatures. Suitable for playing in sand and snow. Pack of 4 shovels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL 110Lb Salmon Ltr Pk (SGH085300)
- OFFICEMATE Recycled Wall Pocket, Letter (26092)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- THINKANDPLAY 1 by 64 First Cut 1986 Fleetwood Bounder Rv Diecast Model Car; Silver (TH994354)
- Miniland Educational Toys & Games