Shop All Toys & Games
Miniland Educational
Super Pegs, 69 Pieces
Mfr # 5005095080
Zoro # G7540665
product price: $40.98
/ea
$40.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes includes 1 board, 4 pattern cards, and 64 pegs
- Recommended Grade Grade PK-K
- Color Multi
- Recommended Age 2-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005095080
- Zoro # G7540665
- Country of Origin Spain
- Category Toys & Games
Details
Material | Plastic |
Includes | includes 1 board, 4 pattern cards, and 64 pegs |
Recommended Grade | Grade PK-K |
Color | Multi |
Recommended Age | 2-5 Years |
Description
Perfect for small hands, these large pegs are easy to handle and affix to the pegboards. The 4 assorted peg shapes come in 4 primary colors. Provides lots of fun matching the pegs to the patterns. The Super Pegs encourage creativity while building motor, visual discrimination and cognitive skills. Each set includes 1 board, 4 pattern cards, and 64 pegs. Board measures 15" x 11.75". Recommended age 2-5 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 36'' Poly Mailers with Tear Strip, 200PK (S-21876)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- ADVANTUS Clamp, Grip A Clip, PK10 (91172)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- RUBIKS Spin Master Rubik's Snake 3D Puzzle Game BlueWhite (6064839)
- Miniland Educational Toys & Games