Shop All Toys & Games
Miniland Educational
Soft Body Dolls, 15-3/4in, Hispanic
Mfr # 5005531067
Zoro # G7549327
product price: $37.98
/ea
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 doll
- Color Multi
- Recommended Age 1-6 Years
- Recommended Grade Grade PK-1
- Material Vinyl, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531067
- Zoro # G7549327
- Country of Origin Spain
- Category Toys & Games
Details
Includes | 1 doll |
Color | Multi |
Recommended Age | 1-6 Years |
Recommended Grade | Grade PK-1 |
Material | Vinyl, Fabric |
Description
This is a 15.75 inch soft-bodied doll perfect for holding and soft enough for hugging. It is a Hispanic doll and a perfect tool to teach children about diversity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, Daily, 5-3/4 x 8-1/4in, Red (AAGSD38913)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- SANOXY Super Cooling fan Compatible for PS5 game console. (EBL-274810897197)
- Miniland Educational Toys & Games