Shop All Toys & Games
Miniland Educational
Soft Body Dolls, 15-3/4in, Caucasian
Mfr # 5005531061
Zoro # G7545967
product price: $37.98
/ea
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Fabric
- Color Multi
- Recommended Grade Grade PK-1
- Includes 1 doll
- Recommended Age 1-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531061
- Zoro # G7545967
- Country of Origin Spain
- Category Toys & Games
Details
Material | Vinyl, Fabric |
Color | Multi |
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Recommended Age | 1-6 Years |
Description
This is a 15.75 inch soft-bodied doll perfect for holding and soft enough for hugging. It is an Caucasian doll and a perfect tool to teach children about diversity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20027 8 x 9 x 11.37 in. Free Standing Metal Mesh Document Holder; Black (20027)
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Red/White, 500/Roll (IPM305)
- GENERAL Paper Bags, 57 lbs, 1/8 BBL, 10.13"w x 6.75"d x 14.38"h, Kraft, PK500 (80083)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- TEDCO TOYS Tedco Toys SP100 Hoberman Switch Pitch Toy (SP100)
- Miniland Educational Toys & Games