Shop All Toys & Games
Miniland Educational
Soft Body Dolls, 15-3/4in, African
Mfr # 5005531063
Zoro # G7550657
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 doll
- Color Multi
- Material Vinyl, Fabric
- Recommended Grade Grade PK-1
- Recommended Age 1-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531063
- Zoro # G7550657
- Country of Origin Spain
- Category Toys & Games
Details
Includes | 1 doll |
Color | Multi |
Material | Vinyl, Fabric |
Recommended Grade | Grade PK-1 |
Recommended Age | 1-6 Years |
Description
This is a 15.75 inch soft-bodied doll perfect for holding and soft enough for hugging. It is an African doll and a perfect tool to teach children about diversity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- AVERY Flexible Adhesive Name Badge Label, 3.38x2.33, White/Blue Border, PK40 (05151)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- MUSGRAVE PENCIL CO Duet Grading Pen, Fine Point, Red/Blue, PK24 (MUSDBUR)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- Miniland Educational Toys & Games