Shop All Toys & Games
Miniland Educational
Sensory Balls, Set of 6
Mfr # 97314
Zoro # G500926456
product price: $46.98
/ea
$46.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 0-3 years
- Color Assorted
- Material Natural Rubber
- Recommended Grade Infant-Toddler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 97314
- Zoro # G500926456
- Country of Origin Canada
- Category Toys & Games
Details
Includes | 6 balls |
Recommended Age | 0-3 years |
Color | Assorted |
Material | Natural Rubber |
Recommended Grade | Infant-Toddler |
Description
Set of natural rubber sensory balls. As they are made of soft material, they are very easy to grip and suitable for handling and biting by infants. Their different colors and textures enhance sensory stimulation - both tactile and visual - and contribute to the development of children's motor skills. Washable and easily disinfectable. Made of natural rubber - eco friendly. Set of 6 balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- MELISSA & DOUG Construction Worker Role Play Costume Set (4837)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- CANON Cartridge, Laser, Lbp6000, Bk (CARTRIDGE125)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- WEPLAY Weplay Motor Skill Universal Set KM2000.1 (KM2000.1)
- Miniland Educational Toys & Games