Shop All Toys & Games
Miniland Educational
Sand Roller - Highway, 3PK
Mfr # 45216
Zoro # G204836990
product price: $26.94
/pk 3, $8.98/ea
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 3 Sand Rollers
- Color Green, Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 45216
- Zoro # G204836990
- UPC # 194629086535
- Country of Origin Spain
- Category Toys & Games
Details
Material | Plastic |
Includes | 3 Sand Rollers |
Color | Green, Purple |
Description
Experience limitless sensations with this sand game. Draw endless roads and make up your own adventure. Exploit your creativity and dare to use it on the beach, in the garden, or even in the snow! Sold as a pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMACO Permoplast Modeling Clay, Cream, 5 lbs. (90078F)
- NEENAH PAPER Cardtock, Rocket, 250, PK250 (22841)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (CQT 202)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MELISSA & DOUG Wooden Cafe Barista Coffee Shop (30602)
- Miniland Educational Toys & Games