Shop All Dry Erase Boards
Miniland Educational
Removable Pentagram Board (Music Staff) with Magnetic Notes
Mfr # 94120
Zoro # G000936320
product price: $50.98
/ea
$50.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-6 years
- Material Vinyl, Magnet
- Recommended Grade Grade PK-1
- Color White with Black Print
- Includes 1 removable board with staves, 85 magnetic musical figures, 1 brochure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 94120
- Zoro # G000936320
- Country of Origin Canada
- Category Dry Erase Boards
Details
Recommended Age | 3-6 years |
Material | Vinyl, Magnet |
Recommended Grade | Grade PK-1 |
Color | White with Black Print |
Includes | 1 removable board with staves, 85 magnetic musical figures, 1 brochure |
Description
A musical board with staves whose back adheres to any flat surface. As it is removable and reusable, you can put it up and take it down as often as necessary, and you can rest assured that it won't leave any residue. It includes 85 magnetic musical figures to create compositions on a pentagram. You can write on it with an erasable marker (not included). Great for music teachers on the go. Musical board can be stuck to any glass, metallic or magnetic surface and easily removable and reusable. Includes 1 removable board with staves, 85 magnetic musical figures and 1 brochure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- BOX PACKAGING Global Industrial Side Loading Cardboard Corrugated Boxes, 36"L x 5"W x 48"H, Kraft (36548FOL)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- ELENCO Snap Circuits® Snap Rover® (SCROV10)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- SCHOOL SMART BOARD BRISTOL 18X24 ASSORTED PK OF 100 PK (1118AS)
- GLOBAL INDUSTRIAL 60 x 48 Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695654PK)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- KLEENSLATE Handheld Whiteboards w/Clear Dry Erase Sleeves + Markers, PK24 (5439)
- Miniland Educational Dry Erase Boards