Shop All Toys & Games
Miniland Educational
Pre-Writing Basics Patterns
Mfr # 31861
Zoro # G5629733
product price: $16.98
/ea
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 2-5 Years
- Recommended Grade PK-K
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31861
- Zoro # G5629733
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 2-5 Years |
Recommended Grade | PK-K |
Material | plastic |
Description
Templates to practice drawing lines in a fun way, helping to pick up habits for pre-writing. The patterns practice directionality and fine motor skills. They can be used on a range of surfaces with pencils, crayons, chalk, or finger paints. Includes 4 tracing patterns, each measure 8.25" x 2.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU75)
- BROTHER Drum Unit 18,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR223CL)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Buckets, PK4 (29005)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- Miniland Educational Toys & Games