Shop All Toys & Games
Miniland Educational
Pegs + Patterns Set, Bright Colors, 90 Pieces
Mfr # 45318
Zoro # G200926428
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-6 years
- Material Plastic, Cardboard
- Includes 1 Board, 90 Pegs, 6 Cardboard Patterns
- Color Multi
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 45318
- Zoro # G200926428
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Age | 3-6 years |
Material | Plastic, Cardboard |
Includes | 1 Board, 90 Pegs, 6 Cardboard Patterns |
Color | Multi |
Recommended Grade | Grade PK-1 |
Description
A classical game of pegs that, with concentration exercises and attention, allows for the development of the visual-motor coordination, creativity, spatial orientation and the discrimination of colors. Bright colors to make fun diagrams. Great for fine and gross motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 4", Kraft, 25/Bundle (11R347)
- ASP Early Bird Envelopes, Qty 100 Pk (7213)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- GET READY KIDS Duck Bigmouth Puppet (203)
- Miniland Educational Toys & Games