Shop All Toys & Games
Miniland Educational
Pegs 3/8in, 6 Pattern Cards, 180 Pegs
Mfr # 5005045316
Zoro # G7555426
$27.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Material Plastic
- Recommended Age 3-6 Years
- Color Multi
- Includes 1 board, 180 pegs, 6 pattern cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 5005045316
- Zoro # G7555426
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Material | Plastic |
Recommended Age | 3-6 Years |
Color | Multi |
Includes | 1 board, 180 pegs, 6 pattern cards |
Description
A classical game of mosaics that, with concentration exercises and attention, allows for the development of the visual-motor co-ordination, creativity, spatial orientation and the discrimination of colors. This set of pegs includes a board, 6 pattern cards and 180 pegs. Board measures 12.25" x 8.25". Recommended age 3-6 years.
WARNING: Choking Hazard – Small parts. Not for children under 3 years.
WARNING: Choking Hazard – Small parts. Not for children under 3 years.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- ENCORE PACKAGING Seals, Push-On, 3/8", PK2500 (S38PO2)
- IDEAL Ideal 4305 Paper Cutter (IDECU0450H)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- PILLOW PETS PLUSH TOY MARSHAL PAW PA (01202409M)
- Miniland Educational Toys & Games