Shop All Toys & Games
Miniland Educational
Multicultural Fastening Dolls, Hispanic Boy
Mfr # 5005096320
Zoro # G7540979
product price: $37.98
/ea
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Fabric
- Recommended Grade Grade PK-1
- Includes 1 doll
- Recommended Age 2-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005096320
- Zoro # G7540979
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Fabric |
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Recommended Age | 2-6 Years |
Description
A different way for young children to acquire skills and personal autonomy. They contribute to the development of manual skills. The child will learn to dress and undress him/herself through playing with the dolls: fastening buttons, zippers, snaps, shoe laces, buckles and more, while playing with dolls in their traditional multi-cultural outfits. These dolls help them develop respect for the diversity of races and genders, and learn about their community and others communities around the world.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 100'L x 0.030" Thick (1230-SS)
- ASTROBRIGHTS Color Cardstock, 24lb, 8.5 x 11, Assorted Spectrum Colors, PK200 (91397)
- CDN Calibration Weight, 5 kg (WT05)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- GAMPAK Sigma Engineered Solutions ProConnex 0 in. D Die-Cast Aluminum Service Entrance Head For NM/SE (02-51235)
- Miniland Educational Toys & Games