Shop All Toys & Games
Miniland Educational
Multicultural Fastening Dolls, Caucasian Boy
Mfr # 5005096317
Zoro # G7541654
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 doll
- Material Fabric
- Recommended Grade Grade PK-1
- Recommended Age 2-6 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005096317
- Zoro # G7541654
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 doll |
Material | Fabric |
Recommended Grade | Grade PK-1 |
Recommended Age | 2-6 Years |
Color | Multi |
Description
A different way for young children to acquire skills and personal autonomy. They contribute to the development of manual skills. The child will learn to dress and undress him/herself through playing with the dolls: fastening buttons, zippers, snaps, shoe laces, buckles and more, while playing with dolls in their traditional multi-cultural outfits. These dolls help them develop respect for the diversity of races and genders, and learn about their community and others communities around the world.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- AVERY Cards, Post, Laser, 4X6, We, 100PK (AVE5389)
- AVERY DENNISON Printer Label Tags, W/String, White, PK96 (22802)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- Miniland Educational Toys & Games