Shop All Toys & Games
Miniland Educational
Multicultural Fastening Dolls, Asian Girl
Mfr # 5005096319
Zoro # G7541435
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Recommended Age 2-6 Years
- Includes 1 doll
- Color Multi
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005096319
- Zoro # G7541435
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Recommended Age | 2-6 Years |
Includes | 1 doll |
Color | Multi |
Material | Fabric |
Description
A different way for young children to acquire skills and personal autonomy. They contribute to the development of manual skills. The child will learn to dress and undress him/herself through playing with the dolls: fastening buttons, zippers, snaps, shoe laces, buckles and more, while playing with dolls in their traditional multi-cultural outfits. These dolls help them develop respect for the diversity of races and genders, and learn about their community and others communities around the world.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46197)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- THE PUPPET CO Puppet Buddies, Owl (PC004621)
- Miniland Educational Toys & Games