Shop All Toys & Games
Miniland Educational
Multicultural Fastening Dolls, African Girl
Mfr # 5005096318
Zoro # G7541785
$37.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Color Multi
- Includes 1 doll
- Material Fabric
- Recommended Age 2-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 5005096318
- Zoro # G7541785
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Color | Multi |
Includes | 1 doll |
Material | Fabric |
Recommended Age | 2-6 Years |
Description
A different way for young children to acquire skills and personal autonomy. They contribute to the development of manual skills. The child will learn to dress and undress him/herself through playing with the dolls: fastening buttons, zippers, snaps, shoe laces, buckles and more, while playing with dolls in their traditional multi-cultural outfits. These dolls help them develop respect for the diversity of races and genders, and learn about their community and others communities around the world.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Mickey Mouse Clubhouse® Calendar Bulletin Board Set (847535)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- UNIVERSAL Peel Seal Strip Business Envelope, #6 3/4, Square Flap, Self-Adhesive Closure, 3.63x6.5, Wht, 100PK (UNV36106)
- OIC Giant Push Pins, Assorted, 12PK (OIC92902)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- WINCO Winco 4 Piece Stainless Steel Measuring Cup Set (MCP-4P)
- Miniland Educational Toys & Games