Shop All Toys & Games
Miniland Educational
Minimobil, Miniature Vehicles, 36 Pieces
Mfr # 5005027471
Zoro # G1427208
product price: $89.98
/ea
Free Shipping & Returns
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Includes 36 pieces and a reusable container
- Material Plastic
- Recommended Age 2-6 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005027471
- Zoro # G1427208
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Includes | 36 pieces and a reusable container |
Material | Plastic |
Recommended Age | 2-6 Years |
Color | Multi |
Description
Excellent teaching resource for stimulating learning related to a physical and social environment. Made of flexible, durable plastic with non-removable safety wheels. Reusable containers. All with silent wheels. Vehicles measure 3.5" (9cm) long. 36 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- ELITE IMAGE Elite Image ELI76224 Replacement 26A Toner Cartridge - Black (ELI76224)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- Miniland Educational Toys & Games