Shop All Toys & Games
Miniland Educational
Mecatech, Vehicle + Robot Building Set, 106 Pieces
Mfr # 95015
Zoro # G7614416
product price: $29.98
/ea
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-9 Years
- Recommended Grade Grade PK-4
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 95015
- Zoro # G7614416
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4-9 Years |
Includes | 106 pieces with tools and 6 activity cards |
Recommended Grade | Grade PK-4 |
Color | Multicolored |
Description
Game of mechanical constructions with multiple assembly possibilities. It includes several formats of flexible platelets, pins, shafts, screws and nuts and various wheel sizes. The combination of all of them multiplies the possibilities of building pieces of varying complexity according with the wit. The large guide files allow you to create different models step by step. Materials are high quality for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- MAGNA VISUAL 3/4" Yellow Magnetic Arrows 20/Pk (FI-422)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- CONDOR OUTDOOR PRODUCTS URBAN GO PACK, COYOTE BROWN (147-498)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Red Hair (31050)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Baby Sand Set, PK3 (45200)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- PLAYMONSTER Giant Spoons The Card Grabbin And Spoon Snaggin Game (6742)
- Miniland Educational Toys & Games