Shop All Toys & Games
Miniland Educational
Mecaniko, Vehicle Building Set, 191 Pieces
Mfr # 32657
Zoro # G7614285
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-4
- Recommended Age 4-9 Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 32657
- Zoro # G7614285
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK-4 |
Recommended Age | 4-9 Years |
Color | Assorted |
Includes | 191 pieces and 8 cardboard activity cards. |
Description
Every young engineer can build objects from the real world. The set is made of durable plastic and includes a spanner, screws, pulleys, nuts, etc. Various designs and 8 large size cards included. Detailed examples of construction with progressive stages, helping the child's attention and reasoning. To begin making more complex assemblies developing creativity. Improved component design and better quality materials! Extremely easy to thread! With progressive difficulty model cards to create different models. Each set includes 191 pieces and 8 cardboard activity cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- DAYMARK Removeable Adhesive 1"x1" Octagon Monday Triling Label, PK12000 (IT110060B-1-MON)
- RUBBERMAID COMMERCIAL Drawer, Organizer, 7 Compartments (11906ROS)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Baby Sand Set, PK3 (45200)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- Miniland Educational Toys & Games