Shop All Toys & Games
Miniland Educational
Maze Balance Board, 24 Pieces
Mfr # 5005032655
Zoro # G7555268
product price: $25.98
/ea
$25.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 activity guide, 11 maze pieces, 6 balls, 1 board, and 6 activity sheets
- Recommended Grade Grade PK-1
- Recommended Age 4-6 Years
- Material Plastic, Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005032655
- Zoro # G7555268
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Includes | 1 activity guide, 11 maze pieces, 6 balls, 1 board, and 6 activity sheets |
Recommended Grade | Grade PK-1 |
Recommended Age | 4-6 Years |
Material | Plastic, Paper |
Description
A balancing game which asks you to build different courses and mazes that the ball can move around, putting your craftsmanship and equilibrium to the test. It develops spatial orientation and balance by rewarding precision and coordinated movements. Includes 1 activity guide, 11 maze pieces, 6 balls, 1 board, and 6 activity sheets. For ages 4-6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Pivoting Pockets, White, PK10 (P020)
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- BETTER OFFICE PRODUCTS Thank You Cards with Envelopes, 4 x 6 inch, 4 Cover Designs, Blank Inside, All Occasions, 100PK (64520)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- Miniland Educational Toys & Games