Shop All Toys & Games
Miniland Educational
Giantte Stacking and Nesting Game, 16 Pieces
Mfr # 5005097211
Zoro # G7543149
product price: $26.98
/ea
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Infant-Toddler
- Material Plastic
- Recommended Age 12-24 Months
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005097211
- Zoro # G7543149
- Country of Origin China
- Category Toys & Games
Details
Includes | 10 cups, 4 blocks, bucket, lid |
Recommended Grade | Infant-Toddler |
Material | Plastic |
Recommended Age | 12-24 Months |
Color | Assorted |
Description
Giant stacking and nesting game formed by 10 progressively sized cups. Each cup has a number in relief - making it easy to stack in order. The largest cup has a perforated cover with the silhouettes of the 4 different Shapes. The 4 shaped blocks to match and insert through the cover are included in the set. Promotes eye-hand coordination as well as counting. 36 inches high when all the cups are stacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, 24mm x 55m (898)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Baby Sand Set, PK3 (45200)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- BARBIE CHLSEA CRER DLL 3Y+ 26PC (GTN86)
- Miniland Educational Toys & Games